Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver
Mfr # QDC116R689LH
Zoro # G3686952
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Extra Heavy Duty
- Closer Series Stanley QDC 100
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # QDC116R689LH
- Zoro # G3686952
- UPC # 887838243263
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 5-1/2" |
Housing Height | 3-1/2" |
Housing Length | 12-3/16" |
Interior Door Width | Up to 58 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 54 in |
Exterior Door Width - Maximum | 54 in |
Length Between Mounting Holes | 4 in |
Interior Door Width - Maximum | 58 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 2 1/4 in |
Spring Size - Minimum | 1 |
Description
Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Extra Duty Arm with Hold Open, Color Gray, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- TOUGH GUY Access Door, Standard, Stainless, 16x16In (2VE83)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC118R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212F689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313NC689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1604BC 690)
- Dormakaba Door Closers