Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver
Mfr # QDC116P689RH / QDC116R689RH
Zoro # G3713281
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Extra Heavy Duty
- Closer Series Stanley QDC 100
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QDC116P689RH / QDC116R689RH
- Zoro # G3713281
- UPC # 00883351351799
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 5-1/2" |
Housing Height | 3-1/2" |
Housing Length | 12-3/16" |
Exterior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 58 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 58 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 4 in |
Exterior Door Width - Maximum | 54 in |
Height Between Mounting Holes | 2 1/4 in |
Description
Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Extra Duty Arm with Hold Open, Color Gray, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 26D)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25 (208W-017)
- ABUS Abus: 10KS (2" Chain & Sleeve) (ABS-752)
- VENEER TECHNOLOGIES 7/8X8 Walnut Edging (78820)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC115R690)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211F689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC118R689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Security Door Closer Heavy Duty Dark Bronze (4111-SCUSH LH DKBRZ)
- Dormakaba Door Closers & Accessories