Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver
Mfr # QDC114R689
Zoro # G3942747
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Extra Heavy Duty
- Closer Series Stanley QDC 100
- Closer Type Hold Open Compression Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QDC114R689
- Zoro # G3942747
- UPC # 887838242976
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-3/16" |
Interior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 54 in |
Height Between Mounting Holes | 2 1/4 in |
Interior Door Width - Maximum | 54 in |
Length Between Mounting Holes | 4 in |
Exterior Door Width - Maximum | 54 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Description
Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Dead Stop, Color Gray, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBM)
- MASTER CASTER Doorstop, Nonslip Rubber, Brown (00920)
- ZORO SELECT Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (25DU55)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC117R689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC213F689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211F689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- Dormakaba Door Closers & Accessories