Shop All Keyless Access Control Locks
Dormakaba
LR1022M-26D-41
Mfr # LR1022B-26D-41
Zoro # G810059363
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8" to 2-1/4"
- Function Field Configurable
- Case Material Brass or Bronze
- For Use With Simplex L1000 Series
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # LR1022B-26D-41
- Zoro # G810059363
- UPC # 197163173136
- Country of Origin Mexico
- Category Keyless Access Control Locks
Details
Door Thickness | 1-3/8" to 2-1/4" |
Function | Field Configurable |
Case Material | Brass or Bronze |
For Use With | Simplex L1000 Series |
Finish | Satin Chrome |
Hand | Right Hand/Right Hand Reverse |
Application | Cylindrical Locks with Keypad Trim |
Cylinder | Medeco, Yale, ASSA LFIC Less Core |
Backset | 2-3/8" |
Description
Pushbutton Cylindrical Lever Lock, Combination Entry Function with Key Override, 2-3/8 Backset, 1/2 Throw Latch, Medeco/Yale/ASSA/Abloy LFIC Prep, Less Core, Satin Chrome Finish, Right Hand/Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Heavy Duty DeadLatch , 1-1/8 BS LH/RHR, Field Reversible Flat, Radius, Beveled 4902-01 Fl (ADR-4900-35-201-628)
- AMEROCK Satin Nickel Cabinet Hinge (BPR8704G10-25PACK)
- AMEROCK Bar Pulls 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000826)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- SECO-LARM Extended Range Antenna (dipole type) for up to 1,000ft range. Plugs into SK-910RBQ, SK-910 (SLM-SK-91ERSD)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Fob with Mifare Plus, 2K Memory Black Finish (12640-P24-BK)
- SECURITRON Access Control Keypad, DK-16, 12Key, Indoor (DK-16)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- KABA Simplex 902000026D41 Mechanical Push Button 1" Deadbolt latch, 1 3/8 - 1 1/2" thick, Satin Chr (KABA-902000026D41)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- ALARM LOCK Trilogy PDL1300-NW - Narrow-Stile Digital Networx PROX Lever Lock w/ Wireless Access - 10 (ALL-PDL1300-NW-10B)
- Dormakaba Keyless Access Control Locks