Shop All Passage Door Handles
Dormakaba
Lever, Passage Lever Escutcheon
Mfr # QET130E626
Zoro # G2131586
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Brushed Chrome
- Series QED100
- Max. Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QET130E626
- Zoro # G2131586
- UPC # 883351075206
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Max. Door Width | 36 in |
Overall Width | 3 1/4 in |
Door Width - Maximum | 36 in |
Length - Maximum | 9 3/4 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Application Passage, Overall Width 3 1/4 in, Grade 1, Standards ANSI 14, ADA Compliant Yes, Type Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- PRIME-LINE 7/16 in. Window Screen Bottom Latches, Mill 4 Pack (L 5790)
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148M-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A626S4478S)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCI285E626S4118F)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET330E689)
- DEXTER BY SCHLAGE Dexter: C2000 PASSAGE REGULAR LEVER GRADE 2 UL LISTED 3 HOUR OIL RUBBED BRONZE (DEX-C2000-PASS-R613)
- Dormakaba Passage Door Handles