Shop All Keyed Entry Door Handles
Dormakaba
Lever, Night Latch Lever Escutcheon
Mfr # QET170E626SCKD
Zoro # G2157181
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Series QED100
- Max. Door Width 36 in
- For Door Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QET170E626SCKD
- Zoro # G2157181
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Max. Door Width | 36 in |
Details
Outside Trim Type | Lever |
Item | Night Latch Lever Escutcheon |
Grade | 1 |
Finish | Brushed Chrome |
Series | QED100 |
For Door Thickness | 1 3/4 in |
ADA Compliant | Yes |
Type | Satin Chrome |
Standards | ANSI/BHMA A156.3 Grade 1 |
Performance | Heavy Duty |
Door Handing | Non-handed |
Visual Indicator Message | No Message |
Description
Lever, Night Latch Lever Escutcheon, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3 Grade 1, ADA Compliant Yes, Type Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6851WO)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP91)
- SIMPLEX Clutch Assembly, Simplex, RH (20178800001)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Matte Black Edgefield Cabinet Tab Pull (A500-6MB)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET370E689SCKD)
- DORMAKABA Mortise Combination Lever Lock, No Deadbolt, Schlage FSIC Prep, Less Core, Satin Chrome (5066SWL-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL271E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- SCHLAGE COMMERCIAL Schlage Commercial S51PJUP626 S Series Entry C Keyway Jupiter 16-203 Latch 10-001 Strike (S51PJUP626)
- Dormakaba Door Lever Locksets