Shop All Keyed Entry Door Handles
Dormakaba
Lever, Mechanical, Cylindrical, Grade 2
Mfr # QTL250M619SA118FSCKA
Zoro # G7324600
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QTL200
- Keyway Type Schlage C
- Lockset Handle Type Lever
- Style QTL Summit
- Backset 2-3/8 in or 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QTL250M619SA118FSCKA
- Zoro # G7324600
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, Style QTL Summit, Lockset Finish Satin Nickel, Keyway Type Schlage C, Key Type Alike, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Tubular Locks, For Use With Light Commercial Applications, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, Triple Layer Pads, 4 in. x 4 in. 36 Pack (MP76710)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-6)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-80)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL251A626S4478SLC)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT361E689LC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151E626S4478SLC)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- BEST Mortise Lockset, Lever, 45H, Entrance, Mech. (45H7AB14H626RH)
- Dormakaba Door Lever Locksets