Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Storeroom
Mfr # QTL270M626SA118FSCKD
Zoro # G3712195
original price:
$66.65
19% off
new price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Electrical/Mechanical Mechanical
- Includes Heavy Duty Torsion Springs
- Key Type Keyed Different
- Keyway Type Schlage C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QTL270M626SA118FSCKD
- Zoro # G3712195
- UPC # 00887838062475
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Lever Lockset, QTL Series, Essex Style, Satin Chrome Finish, Function Storeroom Lock, Keyway Type Schlage C, Grade 2, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 1 3/4 In., Backset 2 3/8 In. or 2 3/4 In., Front Size Dimension 2-1/4 In.X1 In., Crossbore Size 2 1/8 In., Key Type NICKEL PLATED, Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 1 3/4 In., Cylinder Tubular, No Deadbolt, Keying KD, Standards ANSI/BHMA Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- DOWLING MAGNETS Adhesive Magnet Strip Roll, 0.5" x 10ft, PK6 (735003)
- X1 TOOLS R-139 Square O-Ring ID: 2 3/16, CS 3/32, OD 2 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R139x24)
- ZORO SELECT O-Ring, Buna N, Dash 033, 2, 2.129, PK25 (U38801.006.0200)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL271E626SA118FLC)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT361E689LC)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- KWIKSET Vedani Keyed Entry Lever (740VDL-SQT-26-SMT-6AL-RCS)
- Dormakaba Door Locks and Deadbolts