Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Storeroom
Mfr # QCL271E626S4478SLC
Zoro # G1572821
original price:
$128.52
8% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Small Format Interchangeable Core
- Includes Heavy Duty Torsion Springs
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL271E626S4478SLC
- Zoro # G1572821
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Cylindrical Lever, Pinnacle Style, Satin Chrome Finish, Function Storeroom, Grade 2, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type Best F, Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, For Use With Small Format Interchangeable Core, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- ZORO SELECT O-Ring, Viton, 39mm OD, PK10 (1RHY2)
- NATIONAL HARDWARE Steel Double Box Rail Brackets 300 lb (N104-786)
- DORMAKABA Door Lever Lockset, Satin Nickel (QCL260A619S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250M626RA118FSCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- SCHLAGE Cylindrical Lock, ALX53J RHO 605 (ALX53J RHO 605)
- Dormakaba Door Locks and Deadbolts