Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Storeroom
Mfr # QCL171E626S4478SLC
Zoro # G3371444
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Small Format Interchangeable Core
- Includes Heavy Duty Torsion Springs
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL171E626S4478SLC
- Zoro # G3371444
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Cylindrical Lever, Sierra Style, Satin Chrome Finish, Function Storeroom, Grade 1, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type Best F, Standards ANSI/BHMA A156.2 GRADE 1, Fire Rated 3 Hours, For Use With Small Format Interchangeable Core, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 (SP300)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 325002 Hanging File Rail; Black - 2 ft. & 0.5 in. (CPF 325002)
- HYGLOSS PRODUCTS Self-Adhesive Magnetic Tape Roll, 0.5" x 120", PK6 (61410)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT361E689LC)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250M626RA118FSCKD)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- KWIKSET Halifax Lever , Rectangular Rose Entry Door Lock SmartKey , 6AL Latch, RCS Strike Satin Nickel Finish (740HFLRCT-15S)
- Dormakaba Keyed Entry Door Handles