Shop All Privacy Door Handles
Dormakaba
Lever Lockset, Mechanical, Privacy, Grade 2
Mfr # QTL240M626SA118F
Zoro # G3629184
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Electrical/Mechanical Mechanical
- Includes Heavy Duty Torsion Springs
- Key Type Not Keyed
- Keyway Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # QTL240M626SA118F
- Zoro # G3629184
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Lever Lockset, QTL Series, Essex Style, Satin Chrome Finish, Function Privacy, Grade 2, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 1 3/4 In., Backset 2 3/8 In. or 2 3/4 In., Front Size Dimension 2-1/4 In.X1 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 1 3/4 In., Cylinder Tubular, No Deadbolt, Standards ANSI/BHMA Grade 2, Fire Rated UL/Cul 3 Hour, Includes 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK (33021)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0315)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In (3000)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Lifetime Brass (FP221RCR003)
- DORMAKABA E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Mede (E5051MWL-626-41)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E619S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QCL240E626S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E619SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E626SA118F)
- KWIKSET Privacy Lever Balboa Sn (93001-882)
- Dormakaba Privacy Door Handles