Shop All Privacy Door Handles
Dormakaba
Lever Lockset, Mechanical, Privacy, Grade 2
Mfr # QTL240A626SA118F
Zoro # G1602277
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # QTL240A626SA118F
- Zoro # G1602277
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-RH-DU)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- BEST 1-1/4" W x 3" H Satin Chrome Door and Butt Hinge (F179 3X3 DOOR HINGE 26D STL)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E619SA118F)
- DORMAKABA E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Mede (E5051MWL-626-41)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E619S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240M626SA118F)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- Dormakaba Door Locks and Deadbolts