Shop All Privacy Door Handles
Dormakaba
Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # QCL140M626S4478S
Zoro # G3643306
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes Heavy Duty Torsion Springs
- Key Type Not Keyed
- Keyway Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL140M626S4478S
- Zoro # G3643306
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, QCL Series, Summit Style, Satin Chrome Finish, Function Privacy, Grade 1, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 2 In., Backset 2 3/4 In., Front Size Dimension 2-1/4 In.X1-1/8 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 2 In., Cylinder Cylindrical, No Deadbolt, Standards ANSI/BHMA Grade 1, Fire Rated UL/Cul 3 Hour, Includes 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B782L)
- HAMPTON Small Zinc-Plated Silver Steel 1 in. L S-Hook 20 lb (02-3484-102)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E619S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E619SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QCL240E626S4478S)
- DORMAKABA E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Mede (E5051MWL-626-41)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240M626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, N Escutcheon, Exterior Indicator Displays -in (L9044 03N 626 L283-722)
- Dormakaba Door Locks and Deadbolts