Dormakaba

Lever Lockset, Mechanical, Entrance, Grd. 2


original price: $72.19
25% off
new price: $53.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2-3/8 in or 2-3/4 in
  • Electrical/Mechanical Mechanical
  • Includes (2) keys
  • Key Type Keyed Different
  • Keyway Type Schlage C
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style QTL Summit, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Handle Material Pressure Cast Zinc, Includes (2) Keys, Item Lever, Key Material Nickel Plated, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 6, Required Door Thickness 1-3/8 in to 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.