Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # QTL250E626SA118FSCKD
Zoro # G3094804
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Electrical/Mechanical Mechanical
- Includes Heavy Duty Torsion Springs
- Key Type Keyed Different
- Keyway Type Schlage C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QTL250E626SA118FSCKD
- Zoro # G3094804
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Description
Tubular Lever, Nordic Style, Satin Chrome Finish, Function Entry, Grade 2, Material Zinc, For Door Thickness 1 3/4 In., Backset 2 3/4 In., Front Size Dimension 1 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type SchlageC, Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Bronze (483.10)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52821BCB1)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Duranodic (TH1110OC-LH-DU)
- IQ AMERICA WD6104A Wireless Doorbell Pushbutton Replacement Slimline Non-lighted White (WD6104A)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL271E626SA118FLC)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET370E689SCKD)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- Dormakaba Door Lever Locksets