Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # QCL251E626S4478SLC
Zoro # G1730775
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Small Format Interchangeable Core
- Includes Heavy Duty Torsion Springs
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL251E626S4478SLC
- Zoro # G1730775
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Cylindrical Lever, Pinnacle Style, Satin Chrome Finish, Function Entry, Grade 2, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Required Door Thickness 2, Keyway Type Best F, Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, For Use With Small Format Interchangeable Core, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- FASADE Border Fill 2Ftx2Ft Lay In Ceiling , PK 5, 5 PK (PL5921)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5400-MLT ALM)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250M626RA118FSCKD)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT361E689LC)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Antique Brass (LED04C)
- Dormakaba Door Locks and Deadbolts