Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # QCL250A625S4478SSCKD
Zoro # G1604596
original price:
$114.21
23% off
new price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL250A625S4478SSCKD
- Zoro # G1604596
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Bright Chrome Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PS.SQU.CSR.260)
- PRIMELINE TOOLS Closet Door Pull Knob, 3-3/4" L (N 7439)
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL150E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151M626S4478SLC)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET370E689SCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4707LN x 626)
- Dormakaba Door Locks and Deadbolts