Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # QCL151M626S4478SLC
Zoro # G3602024
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes Heavy Duty Torsion Springs
- Key Type Not Keyed
- Keyway Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL151M626S4478SLC
- Zoro # G3602024
- UPC # 887838054074
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, QCL Series, Summit Style, Satin Chrome Finish, Function Entry (SFIC), Grade 1, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 2 In., Backset 2 3/4 In., Front Size Dimension 2-1/4 In.X1-1/8 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 2 In., Cylinder Cylindrical, No Deadbolt, Standards ANSI/BHMA Grade 1, Fire Rated UL/Cul 3 Hour, Includes 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Steel Body, Steel Shackle, 13/16 in W (41USG/45 Chain)
- NATIONAL GUARD Door Bumper Threshold, Smooth Top, 4 ft. (950V-4)
- VON DUPRIN Case 050405 (050405)
- DON-JO Hinge Pin Door Stop (1502-619)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250A626SA118FSCKD)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Mortise Combination Lever Lock, No Deadbolt, Schlage FSIC Prep, Less Core, Satin Chrome (5066SWL-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- Dormakaba Door Lever Locksets