Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # QCL151E626S4478SLC
Zoro # G0459024
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Small Format Interchangeable Core
- Includes Heavy Duty Torsion Springs
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL151E626S4478SLC
- Zoro # G0459024
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Cylindrical Lever, Sierra Style, Satin Chrome Finish, Function Entry, Grade 1, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type Best F, Standards ANSI/BHMA A156.2 GRADE 1, Fire Rated 3 Hours, For Use With Small Format Interchangeable Core, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Key 3955 (041359961734)
- STERLING SEAL & SUPPLY 228 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A228X250)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C280CB)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL270M626SA118FSCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL271E626SA118FLC)
- DORMAKABA PowerPlex Exit Trim, Rim, Mortise, SVR Devices, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (P201UBLL-626-41)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- TELL Storeroom Lever Set (CL100619)
- Dormakaba Keyed Entry Door Handles