Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # QCL150E626S4478SSCKD
Zoro # G2606554
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes Heavy Duty Torsion Springs
- Key Type Keyed Different
- Keyway Type Schlage C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCL150E626S4478SSCKD
- Zoro # G2606554
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Cylindrical Lever, Sierra Style, Satin Chrome Finish, Function Entry, Grade 1, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type SchlageC, Standards ANSI/BHMA A156.2 GRADE 1, Fire Rated 3 Hours, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Viton O-Ring, Dash 242 (ZUSAV70242)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Nickel (SPB349U15)
- PEDESTAL PRO Outdoor Housing, 14"H, 14"W, 14 lb. (MC-CS-14-E)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL251A626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250M626RA118FSCKD)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL271E626S4478SLC)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5308LN x 626)
- Dormakaba Keyed Entry Door Handles