Shop All Dummy Door Handles
Dormakaba
Lever Lockset, Mechanical, Dummy, Grd. 2
Mfr # QTL220E626
Zoro # G1602496
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QTL220E626
- Zoro # G1602496
- UPC # 883351075534
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Dimensions
Strike Plate Width | 44 3/8 mm |
Strike Plate Height | 57 mm |
Description
Lever Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-042)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- KNAPE & VOGT Slide Drawer Under Mt Znc 22In (1175P ZC 22-5/8)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP1414)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (FD.SQU.CSR.260)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- Dormakaba Door Locks and Deadbolts