Shop All Exit Device Trims
Dormakaba
Lever, Lever Escutcheon w/Lock, Heavy Duty
Mfr # QET360E689SCKD
Zoro # G2758917
original price:
$194.67
13% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 300
- Max. Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QET360E689SCKD
- Zoro # G2758917
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Dimensions
Max. Door Width | 36 in |
Overall Width | 2 5/8 in |
Length - Maximum | 8 1/16 in |
Door Width - Maximum | 36 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Overall Width 2 5/8 in, Grade 1, Standards ANSI 08, ADA Compliant Yes, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 8"H (COR04X08X08NEW00RDF)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- CSC SPRING COMP1-1/8X3"" BG2 (SP 9734)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 17/32 in (1XTA1)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DESIGN HARDWARE Grade 1, 33 Heavy Duty, Rim, Non, Fire Rated Exit Device, 32D Satin Stainless Steel (DH-1000R-33-32D)
- Dormakaba Door Exit Devices