Shop All Keyed Entry Door Handles
Dormakaba
Lever, Grade 1, Heavy Duty, Aluminum
Mfr # QRT370E689SCKD
Zoro # G2590506
original price:
$133.77
20% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Night Latch
- Grade 1
- Finish Aluminum
- Series 300
- Max. Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QRT370E689SCKD
- Zoro # G2590506
- UPC # 887838057112
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Max. Door Width | 36 in |
Door Width - Maximum | 36 in |
Details
Outside Trim Type | Night Latch |
Item | Mechanical Exit Device Trim |
Grade | 1 |
Finish | Aluminum |
Series | 300 |
Type | Storeroom |
Application | Storeroom |
For Door Thickness | 1 3/4 in |
ADA Compliant | Yes |
Standards | ANSI 03 |
Door Handing | Non-handed |
Performance | Heavy Duty |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Fire Rating | 3 hr |
Performance Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Aluminum Painted |
Compatible Series | QED300 |
For Use with Exit Device | Exit Devices, Storeroom |
Hand Orientation | Non-Handed |
ANSI Grade | 1 |
Description
Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, Standards ANSI 03, ADA Compliant Yes, Type Storeroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock Keeper Black (900-19705BL)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- WAGNER Steamer Wallpaper Remover (0282014)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367S)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250A626SA118FSCKD)
- DORMAKABA Mortise Combination Lever Lock, No Deadbolt, Schlage FSIC Prep, Less Core, Satin Chrome (5066SWL-26D-41)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL270M626SA118FSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- SCHLAGE Schlage: Keypad Entry with Auto Lock, Plymouth Style, Elan Lever, Satin Chrome (SCH-FE575-626-ELA)
- Dormakaba Keyed Entry Door Handles