Shop All Keyed Entry Door Handles
Dormakaba
Lever, Grade 1, Heavy Duty, Aluminum
Mfr # QRT361E689LC
Zoro # G1824295
original price:
$70.39
20% off
new price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 300
- Max. Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QRT361E689LC
- Zoro # G1824295
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Max. Door Width | 36 in |
Door Width - Maximum | 36 in |
Details
Outside Trim Type | Lever |
Item | Mechanical Exit Device Trim |
Grade | 1 |
Finish | Aluminum |
Series | 300 |
Type | Classroom, SFIC |
Door Handing | Non-handed |
ADA Compliant | Yes |
Standards | ANSI 08 |
Performance | Heavy Duty |
For Door Thickness | 1 3/4 in |
Application | Educational |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Performance Grade | 1 |
Fire Rating | 3 hr |
Door Thickness - Maximum | 1 3/4 in |
For Use with Exit Device | Exit Devices |
ANSI/BHMA Finish | Aluminum Painted |
Compatible Series | QED300 |
ANSI Grade | 1 |
Hand Orientation | Non-Handed |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, Standards ANSI 08, ADA Compliant Yes, Type Classroom, SFIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS242)
- PEDESTAL PRO Wet Cement Pedestal, 72"H, 25 lb. (72-9C-IN)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- DORMAKABA Door Lever Lockset, Satin Nickel (QCL260A619S4478SSCKD)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL270M626SA118FSCKD)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D14DS3626)
- Dormakaba Door Lever Locksets