Shop All Keyed Entry Door Handles
Dormakaba
Lever, Grade 1, Heavy Duty, Aluminum
Mfr # QRT360E689SCKD
Zoro # G1180654
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 300
- Max. Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QRT360E689SCKD
- Zoro # G1180654
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Max. Door Width | 36 in |
Door Width - Maximum | 36 in |
Details
Outside Trim Type | Lever |
Item | Mechanical Exit Device Trim |
Grade | 1 |
Finish | Aluminum |
Series | 300 |
For Door Thickness | 1 3/4 in |
Type | Classroom |
Performance | Heavy Duty |
Standards | ANSI 08 |
ADA Compliant | Yes |
Application | Educational |
Door Handing | Non-handed |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Compatible Series | QED300 |
Door Thickness - Maximum | 1 3/4 in |
Performance Grade | 1 |
For Use with Exit Device | Exit Devices |
Hand Orientation | Non-Handed |
ANSI/BHMA Finish | Aluminum Painted |
Fire Rating | 3 hr |
ANSI Grade | 1 |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, Standards ANSI 08, ADA Compliant Yes, Type Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- KABA ILCO Lockset Cylinder, Bright Brass, Keyway Type Schlage(R) C, 5 Pins (7075SC10-03-KD)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- BALDWIN Estate Bright Chrome Door Catches (0425.260)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- DORMAKABA Door Lever Lockset, Satin Nickel (QCL260A619S4478SSCKD)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- Dormakaba Door Locks and Deadbolts