Shop All Passage Door Handles
Dormakaba
Lever, Dummy Escutcheon Lever, Grade 1
Mfr # QET330E689
Zoro # G0555606
original price:
$154.07
16% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 300
- Max. Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QET330E689
- Zoro # G0555606
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Max. Door Width | 36 in |
Overall Width | 2 5/8 in |
Door Width - Maximum | 36 in |
Length - Maximum | 8 1/16 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Application Passage, Overall Width 2 5/8 in, Grade 1, Standards ANSI 14, ADA Compliant Yes, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC4)
- CROWN 6-1/8" Twist Bail Cabinet Pull with 4-1/2" Center to Center Matte Black Finish (CHP1700BK)
- KWIKSET Privacy Knob Tylo Sn (93001-865)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A626S4478S)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2 (5051XSWL-26D-41)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke (5041XSWL-026-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSM 626)
- Dormakaba Door Lever Locksets