Shop All Dummy Door Handles
Dormakaba
Lever, Dummy Escutcheon Lever, Grade 1
Mfr # QET120E626
Zoro # G3466951
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Dummy Pull
- Grade 1
- Finish Brushed Chrome
- Series QED100
- Max. Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QET120E626
- Zoro # G3466951
- UPC # 820103315135
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Dimensions
Max. Door Width | 36 in |
Overall Width | 3 1/4 in |
Door Width - Maximum | 36 in |
Length - Maximum | 9 3/4 in |
Description
Dummy Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Overall Width 3 1/4 in, Grade 1, Standards ANSI 02, ADA Compliant Yes, Type Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" (4RRL1)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130150)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Oil Rubbed Bronze Cabinet Cup Pull (BP22439ORB)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0515BOX)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 622 CEN)
- KWIKSET Lido Lever Interior Dummy Handleset Trim (968LL-RH-11P)
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel Blackened (788BRLLH-15A)
- Dormakaba Dummy Door Handles