Shop All Lockset Cylinders
Dormakaba
Interchangeable Core, Satin Chrome
Mfr # 7CS7SC1626
Zoro # G7296670
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type SC
- Number of Pins 7
- Finish Satin Chrome
- Material Zinc
- For Use With Stanley Keys and Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 7CS7SC1626
- Zoro # G7296670
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | SC |
Item | Interchangeable Core Cylinder |
Number of Pins | 7 |
Finish | Satin Chrome |
Material | Zinc |
For Use With | Stanley Keys and Locks |
Key Type | Keyed Alike |
Cylinder Core Type | Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Mortise/Cylindrical | Cylindrical |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Zinc, Keyway Type SC, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1367S)
- MAG-MATE Rectangular Ceramic Magnet, 5/8"Hx1-1/2"W (MQ1130)
- MASTER MAGNETICS Master Magnetics Neodymium Swiveling Magnetic Hook 0 - 65 Lbs. Pull Black Powdered Coat, 4PK (7580)
- SCHLAGE COMMERCIAL Bright Chrome Deadbolt B580F625 (B580F625)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7A1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7H1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20061C626 (20061C626)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- Dormakaba Lockset Cylinders