Shop All Lockset Cylinders
Dormakaba
Interchangeable Core, Satin Chrome
Mfr # 7CS7BA1626
Zoro # G7333159
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type BA
- Number of Pins 7
- Finish Satin Chrome
- Material Zinc
- For Use With Stanley Keys and Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 7CS7BA1626
- Zoro # G7333159
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | BA |
Item | Interchangeable Core Cylinder |
Number of Pins | 7 |
Finish | Satin Chrome |
Material | Zinc |
For Use With | Stanley Keys and Locks |
ANSI/BHMA Finish | Satin Chromium-Plated |
Mortise/Cylindrical | Cylindrical |
Cylinder Core Type | Interchangeable Core Cylinder |
Key Type | Keyed Alike |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Zinc, Keyway Type BA, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP9898192170)
- STRYBUC Casement Handle White (34-95-3)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7H1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7A1626)
- GLOBAL DOOR CONTROLS 1-5/32 in. Single Zinc Mortise Cylinder With 5 Pin Schlage C Keyway for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- GMS ICR726D Satin Chrome Cylinder (10841825113301)
- MEDECO MEDECO:BiLevel 1-1/4" Mortise Cylinder - Gold (10J0500-05-DLT-Z01)
- Dormakaba Door Locks and Deadbolts