Shop All Lockset Cylinders
Dormakaba
Interchangeable Core, Oil Rubbed Bronze
Mfr # 7CS7K1613
Zoro # G7333490
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type K
- Number of Pins 7
- Finish Oil Rubbed Bronze
- For Use With Stanley Keys and Locks
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 7CS7K1613
- Zoro # G7333490
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | K |
Number of Pins | 7 |
Finish | Oil Rubbed Bronze |
For Use With | Stanley Keys and Locks |
Material | Bronze |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Cylinder Core Type | Interchangeable Core Cylinder |
Mortise/Cylindrical | Cylindrical |
Description
Interchangeable Core Cylinder, Finish Oil Rubbed Bronze, Material Bronze, Keyway Type K, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP SPRING LOADED BAR LATCH (BLL-80)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- RAYMOND ISO D Die Spring, USD, 38.1mmx89mm (307714D)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.98"dia, (MX0984R)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7H1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7A1626)
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- ALARM LOCK Mortise Cylinder, Keyed Different (CEM-KD)
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Gold (10J0200-05-DLT-ZO1)
- Dormakaba Lockset Cylinders