Shop All Lockset Cylinders
Dormakaba
Interchangeable Core, Bright Brass
Mfr # 7CS7L1606
Zoro # G7333466
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type L
- For Use With Stanley Keys and Locks
- Finish Bright Brass
- Number of Pins 7
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 7CS7L1606
- Zoro # G7333466
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | L |
For Use With | Stanley Keys and Locks |
Finish | Bright Brass |
Number of Pins | 7 |
Item | Interchangeable Core Cylinder |
Material | Brass |
Cylinder Core Type | Interchangeable Core Cylinder |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Mortise/Cylindrical | Cylindrical |
Description
Interchangeable Core Cylinder, Finish Bright Brass, Material Brass, Keyway Type L, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KICKDOWN DOOR STP BRS 5"" (N184-218)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUP5)
- M-D DRBTM VYL CDB134 WHT 36"" (06528)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7A1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7H1626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- BALDWIN Reserve Dark Bronze Cylinders (8BR0204.007)
- HD Lock Plugs - Black Keyed Alike- 104 (TLLP 300 104TA)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- Dormakaba Door Lock Accessories