Shop All Butt Hinges
Dormakaba
Half Mortise Std Wt FBB Hinge, 4.5 In Tall, Satin Chrome
Mfr # FBB173 4 5 HS DOOR HINGE 26D STL
Zoro # G5394568
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # FBB173 4 5 HS DOOR HINGE 26D STL
- Zoro # G5394568
- UPC # 887838903075
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Chrome |
Item | Half Mortise Std Wt FBB Hinge,4.5 In Ta |
Description
Half Mortise Std Wt FBB Hinge,4.5 In Ta
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A06 Cam, 626, 4 Pack (1070-114-A06-6 626 (4PK))
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in (1XRY1)
- DORMAKABA Full Mortise Std Wt FBB Hinge, 4 x 4, Satin Chrome (FBB179 4X4 DOOR HINGE 26D STL)
- EMTEK Oil Rubbed Bronze Hinge 96414US10B (96414US10B)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- BALDWIN Vintage Brass Door and Butt Hinge (1051.033.INRP)
- DELTANA Satin Brass Door and Butt Hinge (S35R5BB4)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- Dormakaba Butt Hinges