Shop All Continuous Hinges
Dormakaba
Full Mortise Continuous Hinge, 1-3/4" W
Mfr # 651 UL HT 32D 84 RH
Zoro # G4451667
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Stainless Steel
- Load Capacity 600 lb
- Range of Motion 105 Degrees
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 651 UL HT 32D 84 RH
- Zoro # G4451667
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 7 ft |
Door Leaf Width | 1 3/4 in |
Door Leaf Height | 7 ft |
Overall Knuckle Height | 1 in |
Pin Dia. | 1/2 in |
Overall Width | 2 3/16 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 105 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Right Handed Orientation, 1 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Included Hardware, 10 and 18 Holes per Leaf, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- HERITAGE S-Hook, .148"x 2"Zinc (SHOOK-009)
- HES Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (310-2 F 24D 630)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN7)
- MARLBORO 1-1/2" W x 24" H Mill Stainless Steel Continuous Hinge (4PNP1)
- ABH ALUMINUM CONTINUOUS GEARED HINGES Full Surface Models Clear 83" 1/16” Inset Narrow Frame (ABH-A570HD-C-83-SM)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC24015072)
- ZORO SELECT 2 in W x 24 in H Stainless steel Continuous Hinge (2ZFX4)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA24020072)
- Dormakaba Door Hinges