Shop All Continuous Hinges
Dormakaba
Full Mortise Continuous Hinge, 1-3/4" W
Mfr # 651 UL HT 32D 84 LH
Zoro # G4451746
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Stainless Steel
- Load Capacity 600 lb
- Range of Motion 105 Degrees
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 651 UL HT 32D 84 LH
- Zoro # G4451746
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 7 ft |
Door Leaf Width | 1 3/4 in |
Door Leaf Height | 7 ft |
Overall Knuckle Height | 1 in |
Pin Dia. | 1/2 in |
Overall Width | 2 3/16 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 105 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Left Handed Orientation, 1 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Included Hardware, 10 and 18 Holes per Leaf, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- ARMSTRONG Calla Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK (2820A)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 8mm Hole 32mm M8 Thrd (96164)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26715072)
- NATIONAL HARDWARE SPRING HINGE 3.5""H (N350-785)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PND3)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFE4)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (1JEK4)
- NATIONAL HARDWARE CONT HINGE NKL1-1/16X30"" (N148-221)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBD9)
- Dormakaba Door Hinges