Shop All Continuous Hinges
Dormakaba
Full Mortise Continuous Hinge, 1-3/4" W
Mfr # 651 UL HT 32D 80 RH
Zoro # G4451624
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Stainless Steel
- Load Capacity 600 lb
- Range of Motion 105 Degrees
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 651 UL HT 32D 80 RH
- Zoro # G4451624
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 80 in |
Door Leaf Width | 1 3/4 in |
Door Leaf Height | 80 in |
Pin Dia. | 1/2 in |
Overall Knuckle Height | 1 in |
Overall Width | 2 3/16 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 105 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Right Handed Orientation, 1 in Overall Knuckle Height, 80 in Door Leaf Height, 80 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Included Hardware, 10 and 18 Holes per Leaf, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Adjustable Cable Lockout, 6ft (1.8m) Cable (S806)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Polished Chrome Brenton Cabinet Pull (239-160PC)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV4)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX5)
- ZORO SELECT 1 1/2 in W x 48 in H Bright Nickel Continuous Hinge (1CCL3)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC8)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC4)
- ZORO SELECT 1 in W x 72 in H Dull Aluminum Continuous Hinge (1JER4)
- Dormakaba Door Hinges