Shop All Continuous Hinges
Dormakaba
Full Mortise Continuous Hinge, 1-3/4" W
Mfr # 651 UL HT 32D 80 LH
Zoro # G4451728
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Stainless Steel
- Load Capacity 600 lb
- Range of Motion 105 Degrees
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 651 UL HT 32D 80 LH
- Zoro # G4451728
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 80 in |
Door Leaf Width | 1 3/4 in |
Door Leaf Height | 80 in |
Overall Knuckle Height | 1 in |
Pin Dia. | 1/2 in |
Pin Diameter | 1/4 in |
Overall Width | 2 3/16 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 105 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Left Handed Orientation, 1 in Overall Knuckle Height, 80 in Door Leaf Height, 80 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Included Hardware, 10 and 18 Holes per Leaf, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- KNAPE & VOGT Drawer Slide 22 In Soft Close (8450FMP 22)
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5057 (5057.003.IMR)
- MARLBORO 1" W x 60" H Mill Stainless Steel Continuous Hinge (4PNN1)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZER2)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1JEJ6)
- ZORO SELECT 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGA4)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1JEN9)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB28)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- Dormakaba Door Hinges