Shop All Electric Strikes
Dormakaba
Folger Adam 742 Series Electric Strikes
Mfr # 74166-26D-01
Zoro # G610046310
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
- For Use With DormaKaba Parts and Accessories
- Includes Cabinet Lock
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # 74166-26D-01
- Zoro # G610046310
- UPC # 197163220335
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
For Use With | DormaKaba Parts and Accessories |
Includes | Cabinet Lock |
Color | Satin Chrome |
Description
Control Lock, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- FROST KING Weatherstrip, Plastic, 6'L x 36"W (P714A)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- J.W. WINCO JW Winco GN115-SCH-42 Cam Latch (115-SCH-42)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7440M628)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-4 12D 630)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4850-32D)
- FOLGER ADAM Electric Strikes (710-75 24D)
- HARDWARE RESOURCES Bronze Strike Plate for Magnetic Catches (506S2)
- TRINE Electric Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Secure, (4100DBDL-32D-RH)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- Dormakaba Electromagnetic Locking Systems