Dormakaba

Escutcheon Pull w/Lock and Thumbpiece


product price: $186.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Brushed Chrome
  • Outside Trim Type Thumbpiece Pull
  • Max. Door Width 36 in
  • For Door Thickness 1 3/4 in
  • Series QED100
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Door Width 36 in
Overall Width 3 in
Door Width - Maximum 36 in
Length - Maximum 14 in

Description

Thumbpiece Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI 05, ADA Compliant Yes, Type Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.