Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5700 Series
Mfr # E5731XKWL-626-41
Zoro # G610046747
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Application Cylindrical Locks with Proximity Keypad Trim
- Color Satin Chrome
- Includes Cylindrical Locks with Proximity Keypad Trim
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5731XKWL-626-41
- Zoro # G610046747
- UPC # 840067666937
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Application | Cylindrical Locks with Proximity Keypad Trim |
Color | Satin Chrome |
Includes | Cylindrical Locks with Proximity Keypad Trim |
Material | Brass or Bronze |
For Use With | E-Plex 5700 Series |
Description
E-Plex 5700 Cylindrical Prox Lock, 3,000 Access Codes, 30,000 Audit Events, KIL, Kaba 90 Keyway, 2-3/4 in. Backset, 1/2 in. Throw, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Programmable Timer (DT-7)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3070pri1501CLETLH26D4916)
- MSI Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0180-SAM)
- MOEN Grommets & O-Rings For 1225 Cartridge (92451)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D (ND50BD SPA 626)
- Dormakaba Electromagnetic Locking Systems