Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 5700 Cylindrical Prox Lock, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, 2
Mfr # E5731XSWL-605-41
Zoro # G409994716
product price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5731XSWL-605-41
- Zoro # G409994716
- UPC # 197163041886
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Cylindrical Locks with Proximity Keypad Trim |
Finish | Bright Brass |
Description
E-Plex 5700 Cylindrical Prox Lock, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, 2-3/4-in Backset, 1/2-in Throw, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Satin Brass Contemporary Drawer Pull (BP873128160)
- ZORO SELECT O-Ring, Buna N, Dash 217, 1-3/16, 1.449, PK25 (U38801.012.0118)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-02-121)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- Dormakaba Keyless Entry Handlesets