Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 5200 Mortise Lock, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, Satin Chrm
Mfr # E5266XSWL-626-41
Zoro # G009994659
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5266XSWL-626-41
- Zoro # G009994659
- UPC # 197163132676
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Chrome |
Description
E-Plex 5200 Mortise Lock, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 5/8 in W (75IB/30 KA)
- EMTEK French Antique Brass Latch, 2270US7 (2270US7)
- FASTCAP Fastcap FCJHOOK Toolless Flip Bolt; Pack of 2 (FCJHOOK)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101224140)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- LOCKLY Secure Pro Deadbolt Edition, Matte Black (PGD728WMB)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- Dormakaba Entry Door Handlesets