Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 5200 Mortise Lock, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, L
Mfr # E5266CWL-626-41
Zoro # G709994621
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5266CWL-626-41
- Zoro # G709994621
- UPC # 197163132683
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Chrome |
Description
E-Plex 5200 Mortise Lock, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Inside Corner Guard, Silver, 9/20"W X 96"H (WC-100-0-210)
- RV DESIGNER RV Designer H215 Barrel Catch - Metal Clip (H215)
- EBERHARD MANUFACTURING CO Whale Tail Evolution Handle Blk On Blk (EMC 28500-J201-42)
- DISCO Zinc Finish Door Hinge Pins 11/32" Pin Dia 4" L PK10 (1288PK)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- ADAMS RITE Adams Rite keypad latch trim (3090-01-121)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- LOCKLY Secure Pro Deadbolt Edition, Matte Black (PGD728WMB)
- Dormakaba Keyless Entry Handlesets