Shop All Exit Device Trims
Dormakaba
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Schlage FSIC Prep, Less Core, Chrome
Mfr # E5210SWL-626-41
Zoro # G909953961
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Plex 5200 Series
- Cylinder Type Schlage FSIC Less Core
- Length 12 in
- Finish Satin Chrome
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5210SWL-626-41
- Zoro # G909953961
- UPC # 197163132706
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Length | 12 in |
Width | 10.25 in |
Details
Item | Rim Exit Trim with Keypad |
For Use With | E-Plex 5200 Series |
Cylinder Type | Schlage FSIC Less Core |
Finish | Satin Chrome |
Material | Brass or Bronze |
Description
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Schlage FSIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (1668pri8444)
- EKENA MILLWORK Round Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 12"H (GVWRO12X1201SFUWR)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- Dormakaba Door Exit Devices