Shop All Exit Device Trims
Dormakaba
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, Satin Chrome
Mfr # E5210XSWL-626-41
Zoro # G109953990
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- For Use With E-Plex 5200 Series
- Finish Satin Chrome
- Cylinder Type Conventional Cylinder
- Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5210XSWL-626-41
- Zoro # G109953990
- UPC # 840067622377
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Length | 12 in |
Width | 10.25 in |
Details
Item | Rim Exit Trim with Keypad |
For Use With | E-Plex 5200 Series |
Finish | Satin Chrome |
Cylinder Type | Conventional Cylinder |
Material | Brass or Bronze |
Description
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Nut 050526 (050526)
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- OEM OEM: NEW: 2022 Honda Accord / Smart key / 5-Button / PN: 72147-T20-A11 / KR5TP-4 (RSK-HON-T20A11)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- Dormakaba Exit Device Trims