Shop All Exit Device Trims
Dormakaba
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, KIL, Kaba 90 Keyway, Satin Chrome
Mfr # E5210XKWL-626-41
Zoro # G009953991
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Plex 5200 Series
- Material Brass or Bronze
- Cylinder Type Conventional Cylinder
- Length 12 in
- Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5210XKWL-626-41
- Zoro # G009953991
- UPC # 197163132690
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Length | 12 in |
Width | 10.25 in |
Details
Item | Rim Exit Trim with Keypad |
For Use With | E-Plex 5200 Series |
Material | Brass or Bronze |
Cylinder Type | Conventional Cylinder |
Finish | Satin Chrome |
Description
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, KIL, Kaba 90 Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- BALDWIN Estate Lifetime Brass Hinge Pins and Finials (1035.003.ITIP)
- EKENA MILLWORK 7 1/4"W x 3/4"T x 96"L S4S Board, PVC (S4S1X8X96SWPV)
- ZORO SELECT O-Ring, Buna N, 13.3mm OD, PK100 (1RJB4)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- KABA KABA: ACCESS E5700 Exit Trim 626 - Schlage C Kwy - Winston Lever (KABA-E5710XSWL62641)
- Dormakaba Exit Device Trims