Shop All Exit Device Trims
Dormakaba
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, 6/7-Pin SFIC Prep, Less Core, Chrome
Mfr # E5210BWL-626-41
Zoro # G809953948
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Finish Satin Chrome
- For Use With E-Plex 5200 Series
- Length 12 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5210BWL-626-41
- Zoro # G809953948
- UPC # 197163132713
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | Rim Exit Trim with Keypad |
Finish | Satin Chrome |
For Use With | E-Plex 5200 Series |
Material | Brass or Bronze |
Cylinder Type | SFIC Prep Less Core |
Description
E-Plex 5200 Exit Trim, 3,000 Access Codes, 30,000 Audit Events, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Reinforcer, H 4 1/2 x W 4 1/4 In (2MDG6)
- ZORO SELECT O-Ring, Buna N, Dash 275, 10-1/2, 10.762, PK2 (U38805.012.1050)
- EKENA MILLWORK 40"H x 94 1/2"W Framed Beadboard PVC Wainscot Paneling Kit (WPK40X94FBD)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04300TG (LL1S12X04300TG)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- Dormakaba Door Exit Devices