Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 5200 Cylindrical Lock, 3,000 Access Codes, 30,000 Audit Events, Schlage FSIC Prep, Less Core,
Mfr # E5231SWL-626-41
Zoro # G609994691
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5231SWL-626-41
- Zoro # G609994691
- UPC # 840067622391
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Description
E-Plex 5200 Cylindrical Lock, 3,000 Access Codes, 30,000 Audit Events, Schlage FSIC Prep, Less Core, 2-3/4-in Backset, 1/2-in Throw, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP EPDM Plugs-0.656-0.500-1.000-BLACK, 100PK (594413)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CR)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Yellow)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", 630, Standard (5BB1 5.0X4.5 630)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- ADAMS RITE AdamsRite: eForce Keyless Entry Lever, Keypad, Satin Chrome (ADR-3090-02-626)
- LOCKLY Vision Elite, Matte Black (PGD798NVMB)
- Dormakaba Keyless Entry Handlesets