Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 5200 Cylindrical Lock, 3,000 Access Codes, 30,000 Audit Events, 6/7-Pin SFIC Prep, Less Core,
Mfr # E5231BWL-626-41
Zoro # G509994722
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5231BWL-626-41
- Zoro # G509994722
- UPC # 840067622384
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Description
E-Plex 5200 Cylindrical Lock, 3,000 Access Codes, 30,000 Audit Events, 6/7-Pin SFIC Prep, Less Core, 2-3/4-in Backset, 1/2-in Throw, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P7-W)
- GARLOCK Gasket, Ring, 4 In, Inorganic Fiber, Gray (37555-0104)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- SCHLAGE Lock Interconnected Locks (S210JD NEP 613)
- LOCKLY Vision Elite, Matte Black (PGD798NVMB)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- Dormakaba Door Locks and Deadbolts