Shop All Keyed Entry Handlesets
Dormakaba
E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yal
Mfr # E5086MWL-626-41
Zoro # G109994573
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Width 10.25 in
- Material Brass or Bronze
- Weight 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5086MWL-626-41
- Zoro # G109994573
- UPC # 197163132737
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Chrome |
Material | Brass or Bronze |
Weight | 11 lb |
Description
E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yale/ASSA/Abloy LFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF20FC69161DM)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- JOHNSON HARDWARE Johnson 48 In. Steel Bypass Door Hardware Set (1166G482)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85350.050.RENT)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Lifetime Brass (85345.003.2LH)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6571.102.ENTR)
- Dormakaba Door Locks and Deadbolts