Shop All Keyed Entry Handlesets
Dormakaba
E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, KIL, Schla
Mfr # E5086XSWL-626-41
Zoro # G609994585
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Weight 11 lb
- Material Brass or Bronze
- Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5086XSWL-626-41
- Zoro # G609994585
- UPC # 197163132720
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Chrome |
Weight | 11 lb |
Material | Brass or Bronze |
Description
E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Gray Powder Paint (62048641)
- ZORO SELECT Protector Plate, White, Dia. 3-4/5 In. (1XNK3)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S35R510B-BT)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- DORMAKABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yal (E5086MWL-626-41)
- DELANEY DESIGNER Castille Handleset - Single Cylinder, Aged Black (660809)
- KWIKSET Dakota SGL CYL Exterior Handleset SmartK (687DALIP-26DS.DS)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6403.112.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85337.102.RENT)
- Dormakaba Entry Door Handlesets